Hubbell-Kellems 01304017 Splice Grip, Steel Double Weave Mesh, Length: 48", Galvanized Steel

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    01304017
  • Rexel Part Number:

    35865
  • UPC:

    78358532701

Splice Grip, Double Weave Mesh, Length: 48 Inch, Cable Range: 0.75 Inch - 0.99 Inch, Material/Finish: Galvanized Steel.

$ 119.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # 01304017

Rexel Part # 35865

UPC 78358532701

UNSPSC 39121449

Length 48 in

Material Steel

Range 0.750 in - 0.990 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch