Leviton L8001 Double Eye, Portable Cable Duty, .300" - .430"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L8001
  • Rexel Part Number:

    241646
  • UPC:

    078477973639

Strain-Relief Grip, Double Eye, Closed Mesh, Single Weave, Portable Cable Duty, Cable Diameter Range: .300 Inch - .430 Inch, Mesh Length: 4-3/4 Inch.

$ 49.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L8001

Rexel Part # 241646

UPC 078477973639

UNSPSC 39131607

Length 4 3/4 in

Material Steel

Range 0.300 in - 0.430 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch