Leviton L8002 Double Eye, Portable Cable Duty, .400" - .560"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L8002
  • Rexel Part Number:

    402595
  • UPC:

    078477973646

Strain-Relief Grip, Double Eye, Closed Mesh, Single Weave, Portable Cable Duty, Cable Diameter Range: .400 Inch - .560 Inch, Mesh Length: 6 Inch.

$ 52.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L8002

Rexel Part # 402595

UPC 078477973646

UNSPSC 39131607

Length 6 in

Material Steel

Range 0.400 in - 0.560 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch