Leviton L8003 Strain Relief Grip, Straight, Length: 7", Steel

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L8003
  • Rexel Part Number:

    23240
  • UPC:

    078477973653

Strain-Relief Grip, Double Eye, Closed Mesh, Single Weave, Portable Cable Duty, Cable Diameter Range: .520 Inch - .730 Inch, Mesh Length: 7 Inch.

$ 56.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L8003

Rexel Part # 23240

UPC 078477973653

UNSPSC 39131607

Length 7 in

Material Steel

Range 0.520 in - 0.730 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch