Leviton L8004 Strain Relief Grip, Straight, Length: 8-1/2", Steel

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L8004
  • Rexel Part Number:

    307991
  • UPC:

    078477973660

Strain-Relief Grip, Double Eye, Closed Mesh, Single Weave, Portable Cable Duty, Cable Diameter Range: .700 Inch - .850 Inch, Mesh Length: 8-1/2 Inch.

$ 59.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L8004

Rexel Part # 307991

UPC 078477973660

UNSPSC 39131607

Length 8 1/2 in

Material Steel

Range 0.700 in - 0.850 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch