Leviton L8005 Double Eye, Portable Cable Duty, .820" - 1.00"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L8005
  • Rexel Part Number:

    464946
  • UPC:

    078477973677

Strain-Relief Grip, Double Eye, Closed Mesh, Single Weave, Portable Cable Duty, Cable Diameter Range: .820 Inch - 1.00 Inch, Mesh Length: 8-1/2 Inch.

$ 60.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L8005

Rexel Part # 464946

UPC 078477973677

UNSPSC 39131607

Length 8 1/2 in

Material Steel

Range 0.820 in - 1.000 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch