Wiremold 2786-WH 2700 Raceway Drop Ceiling Connector

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    2786-WH
  • Rexel Part Number:

    9295
  • UPC:

    786776521962

Non-Metallic, Drop Ceiling Connector, 2700 Series. Size: 2-1/8" Length, 1-7/16" Width. PVC, White.

$ 2.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 2786-WH

Rexel Part # 9295

UPC 786776521962

UNSPSC 39131709

Color White

Family / Style 2700 Series

Length 2 1/8 in

Material Non-Metallic

Type Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch