Wiremold 2886-WH 2800 Raceway Drop Ceiling Connector

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    2886-WH
  • Rexel Part Number:

    235124
  • UPC:

    786776522440

Non-Metallic, Drop Ceiling Connector, 2800 Series. Size: 2-3/8" Length, 1-9/16" Width. PVC, White.

$ 2.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 2886-WH

Rexel Part # 235124

UPC 786776522440

UNSPSC 39131709

Color White

Family / Style 2800 Series

Length 2 3/8 in

Material Non-Metallic

Type Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch