Wiremold 5781 Raceway Male Box Connector, 1/2", Galvanized, 500/700 Series

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    5781
  • Rexel Part Number:

    18912
  • UPC:

    786776087208

Steel, Male Box Connector, 500, 700 Series. Thread: 1/2". Galvanized, Ivory.

$ 4.10 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 5781

Rexel Part # 18912

UPC 786776087208

UNSPSC 39131709

Color Ivory

Family / Style 500 Series

Material Steel

Type Box Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch