Wiremold 5785WH Raceway Combination Connector, 1/2", White, 500/700 Series

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    5785WH
  • Rexel Part Number:

    15964
  • UPC:

    786776563047

Steel, Combination Connector, 500, 700 Series. Size: 1-3/8" Width, 3" Length, 1-5/16" Height, 1/2" Trade KO. White.

$ 4.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 5785WH

Rexel Part # 15964

UPC 786776563047

UNSPSC 39131709

Color White

Family / Style 500 Series

Length 3 in

Material Steel

Product Height 1 5/16 in

Product Width 1 3/8 in

Type Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch