Wiremold AL2051H AL Series Aluminum Aluminum Box Adapter

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    AL2051H
  • Rexel Part Number:

    43745
  • UPC:

    786776038958

Aluminum, Box Adapter, AL Series. Size: 4-1/2" Width, 4-1/2" Length. Aluminum.

$ 17.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # AL2051H

Rexel Part # 43745

UPC 786776038958

UNSPSC 39121031

Color Aluminum

Family / Style AL Series

Length 4 1/2 in

Material Aluminum

Product Width 4 1/2 in

Type Adapter

Place your Will Call order by clicking the cart button next to the appropriate Branch