Wiremold PN05F86WH PN05 Raceway Drop Ceiling Connector

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    PN05F86WH
  • Rexel Part Number:

    440246
  • UPC:

    786776015812

Non-Metallic, Drop Ceiling Connector, PN05 Series. Size: 4-3/8" Length, 1-5/16" Width. PVC, White.

$ 5.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # PN05F86WH

Rexel Part # 440246

UPC 786776015812

UNSPSC 39131709

Color White

Family / Style PN05 Series

Length 4 3/8 in

Material Non-Metallic

Type Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch