Wiremold V1517B Raceway Adapter Fitting, 500/700 Series to 1500 Series

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V1517B
  • Rexel Part Number:

    20882
  • UPC:

    786776034875

Steel, Adapter Fitting, 1500 Series. Size: 2-15/16" Height. For use with: V200, V500, V700. Ivory.

$ 10.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # V1517B

Rexel Part # 20882

UPC 786776034875

UNSPSC 39131709

Color Metallic

Family / Style 1500 Series

Material Steel

Product Height 2 15/16 in

Type Adapter

Place your Will Call order by clicking the cart button next to the appropriate Branch