Wiremold V2089 2000 Raceway Side Reducing Connector

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V2089
  • Rexel Part Number:

    43228
  • UPC:

    786776095647

Steel, Side Reducing Connector, 2000 Series. Size: 6" Length. For use with: V500 Raceway. Ivory.

$ 16.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # V2089

Rexel Part # 43228

UPC 786776095647

UNSPSC 39121031

Color Ivory

Family / Style 2000 Series

Length 6 in

Material Steel

Type Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch