Wiremold V506 Raceway Connection Cover, Steel, Ivory, 500 Series

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V506
  • Rexel Part Number:

    17817
  • UPC:

    786776070149

Steel, Connection Cover, 500 Series. Size: 3/4". Ivory.

$ 0.58 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # V506

Rexel Part # 17817

UPC 786776070149

UNSPSC 39131709

Color Ivory

Family / Style 500 Series

Material Steel

Type Connection Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch