Wiremold V5786 Raceway Adjustable Offset Connector, Ivory, 500/700 Series

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V5786
  • Rexel Part Number:

    16706
  • UPC:

    786776070644

Steel, Adjustable Offset Connector, 500, 700 Series. Size: 1-3/8" Width, 2-1/4" Length, 2-3/8" Height. Ivory.

$ 13.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # V5786

Rexel Part # 16706

UPC 786776070644

UNSPSC 39131709

Color Ivory

Family / Style 500 Series

Length 2 1/4 in

Material Steel

Product Height 2 3/8 in

Product Width 1 3/8 in

Type Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch