Panduit DCF10WHX Drop Ceiling/Entrance End Fitting / LD10 Raceway, Non-Metallic, White

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    DCF10WHX
  • Rexel Part Number:

    171201
  • UPC:

    074983253333

Low Voltage, Drop Ceiling/Entrance End Fitting / LD10 Raceway, Non-Metallic, White

$ 1.84 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # DCF10WHX

Rexel Part # 171201

UPC 074983253333

UNSPSC 39131709

Color White

Family / Style LD Series

Material Non-Metallic

Type Entrance End Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch