Multi-Contact 32.0014P0001-UR Cable Connector, MC Type 4, Female

  • Mfr/Brand Name:

    Multi-Contact
  • Mfr Number:

    32.0014P0001-UR
  • Rexel Part Number:

    519425
  • UPC:

Cable Connector, MC Type 4, Female, Plug Type, 600V DC. For use with 32.0015P0001-UR Male Connectors; Includes Metal Pin.

$ 1.59 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Multi-Contact

Mfr Part # 32.0014P0001-UR

Rexel Part # 519425

UPC

UNSPSC 39121400

Gender Female

Type Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch