Hoffman A18SBASE Pedestal Base, NEMA 12/13, 18" x 18", Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A18SBASE
  • Rexel Part Number:

    21309
  • UPC:

    783510573003

Pedestal Base, Type 12/13, Size/Dims: 18" x 18", Material/Finish: Steel/Gray

$ 226.88 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A18SBASE

Rexel Part # 21309

UPC 783510573003

UNSPSC 39121321

Color Gray

IP/NEMA Rating 12

Material Steel

Product Height 18 in

Product Width 18 in

Type Consolet Base

Place your Will Call order by clicking the cart button next to the appropriate Branch