Hoffman A24SBASE Pedestal Base, Type 12/13, 24" x 24", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A24SBASE
  • Rexel Part Number:

    21274
  • UPC:

    783510573102

Pedestal Base, Type 12/13, Size/Dims: 24" x 24", Material/Finish: Steel/Gray

$ 509.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A24SBASE

Rexel Part # 21274

UPC 783510573102

UNSPSC 39121321

Color Gray

IP/NEMA Rating 12

Material Steel

Product Height 24 in

Product Width 24 in

Type Consolet Base

Place your Will Call order by clicking the cart button next to the appropriate Branch