Hoffman PPB2105 Plinth Base 200x1000x500mm

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    PPB2105
  • Rexel Part Number:

    98504
  • UPC:

    783510976200

Plinth Base, 200mm, Bulletin P20 (proline Modular Enclosures), Size/dims: Fits1000x500mm, Material/finish: Steel/black

$ 578.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # PPB2105

Rexel Part # 98504

UPC 783510976200

UNSPSC 39121334

Color Black

Material Steel

Product Height 39.37 in

Product Width 19.69 in

Type Plinth Base

Place your Will Call order by clicking the cart button next to the appropriate Branch