Hoffman C12C12 Consolet Cover, Sloped, NEMA 12/13, Size: 12" x 12" x 9", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    C12C12
  • Rexel Part Number:

    29492
  • UPC:

    783510598709

Consolet, Sloped Cover, Type 12/13, Size/Dims: 12.00x12.00x9.09, Material/Finish: Steel/Gray.

$ 197.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # C12C12

Rexel Part # 29492

UPC 783510598709

UNSPSC 39121323

Color Gray

IP/NEMA Rating 12

Material Steel

Product Depth 9.10 in

Product Height 12 in

Product Width 12 in

Type Consolet Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch