Hoffman C12C20 Condulet Cover, NEMA 12/13, Size: 12" x 20" x 9", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    C12C20
  • Rexel Part Number:

    29467
  • UPC:

    783510598808

Consolet, Sloped Cover, Type 12/13, Size/Dims: 12.00x20.00x9.09, Material/Finish: Steel/Gray.

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # C12C20

Rexel Part # 29467

UPC 783510598808

UNSPSC 39121323

Color Gray

IP/NEMA Rating 12

Material Steel

Product Depth 9.10 in

Product Height 12 in

Product Width 20 in

Type Consolet Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch