Hoffman C16C16 Consolet Cover, NEMA 12/13, Sloped, 16" x 16"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    C16C16
  • Rexel Part Number:

    12764
  • UPC:

    783510595708

Consolet, Sloped Cover, Type 12/13, Size/Dims: 16.00x16.00x11.09, Material/Finish: Steel/Gray.

$ 327.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # C16C16

Rexel Part # 12764

UPC 783510595708

UNSPSC 39121323

Color Gray

IP/NEMA Rating 12

Material Steel

Product Depth 11.10 in

Product Height 16 in

Product Width 16 in

Type Consolet Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch