Hoffman C16C24 Consolet Cover, NEMA 12/13, Size: 16" x 24" x 11", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    C16C24
  • Rexel Part Number:

    12717
  • UPC:

    783510595906

Consolet, Sloped Cover, Type 12/13, Size/Dims: 16.00x24.00x11.09, Material/Finish: Steel/Gray.

$ 401.65 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # C16C24

Rexel Part # 12717

UPC 783510595906

UNSPSC 39121323

Color Gray

IP/NEMA Rating 12

Material Steel

Product Depth 11.10 in

Product Height 16 in

Product Width 24 in

Type Consolet Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch