Hoffman C20C20 Consolet Cover, NEMA 12/13, Sloped, 20" x 20"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    C20C20
  • Rexel Part Number:

    29390
  • UPC:

    783510599003

Consolet, Sloped Cover, Type 12/13, Size/Dims: 20.00x20.00x13.09, Material/Finish: Steel/Gray.

$ 433.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # C20C20

Rexel Part # 29390

UPC 783510599003

UNSPSC 39121323

Color Gray

IP/NEMA Rating 12

Material Steel

Product Depth 13.10 in

Product Height 20 in

Product Width 20 in

Type Consolet Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch