Hoffman C8C8 Consolet Cover, NEMA 12/13, Sloped, 8" x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    C8C8
  • Rexel Part Number:

    12920
  • UPC:

    783510595005

Consolet, Sloped Cover, Type 12/13, Size/Dims: 8.00x8.00x7.09, Material/Finish: Steel/Gray.

$ 196.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # C8C8

Rexel Part # 12920

UPC 783510595005

UNSPSC 39121323

Color Gray

IP/NEMA Rating 12

Material Steel

Product Depth 7.10 in

Product Height 8 in

Product Width 8 in

Type Consolet Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch