Hoffman A66CCOL Straight Pedestal Column, Type 12/13, 35" x 6" x 6", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A66CCOL
  • Rexel Part Number:

    21206
  • UPC:

    783510573409

Straight Pedestal Column, Type 12/13, Size/Dims: 35.00x6.00x6.00, Material/Finish: Steel/Gray.

$ 554.69 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A66CCOL

Rexel Part # 21206

UPC 783510573409

UNSPSC 39121321

Color Gray

IP/NEMA Rating 12

Material Steel

Product Depth 6 in

Product Height 35 in

Product Width 6 in

Type Consolet Pedestal

Place your Will Call order by clicking the cart button next to the appropriate Branch