Hoffman FLOORPOST Straight Pedestal Column, Type 4, 12" x 12" x 3/8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    FLOORPOST
  • Rexel Part Number:

    138656
  • UPC:

    783510186876

Straight Pedestal Column, Type 4, Size/Dims: 12.00x12.00x3/8, Material/Finish: Steel/Gray.

$ 1,303.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # FLOORPOST

Rexel Part # 138656

UPC 783510186876

UNSPSC 39121325

Color Gray

IP/NEMA Rating 4

Material Steel

Product Depth 3/8 in

Product Height 12 in

Product Width 12 in

Type Consolet Pedestal

Place your Will Call order by clicking the cart button next to the appropriate Branch