Hoffman S2MA48 Adaptor, 48-MM ROU

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    S2MA48
  • Rexel Part Number:

    295808
  • UPC:

    783510192266

Adapter, 48-mm Round Tube, Bulletin Cs4 (compact Suspension System), Size/dims:3.94x5.91x0.00, Material/finish: Aluminum

$ 113.41 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # S2MA48

Rexel Part # 295808

UPC 783510192266

UNSPSC 39121325

Color Gray

Material Steel

Type Consolet Pedestal

Place your Will Call order by clicking the cart button next to the appropriate Branch