Sola Hevi-Duty 63-13-150-6 MCR Portable Power Line Conditioner

  • Mfr/Brand Name:

    Sola Hevi-Duty
  • Mfr Number:

    63-13-150-6
  • Rexel Part Number:

    138054
  • UPC:

    783472561544

Power Line Conditioner with Voltage Regulation. MCR Portable Series. 60 Hz. VA: 500. Voltage Inputs: 120. Voltage Output: 120. Receptacle Type: (4) 5-15R. H x W x D: 9" x 9" x 16".

$ 980.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sola Hevi-Duty

Mfr Part # 63-13-150-6

Rexel Part # 138054

UPC 783472561544

UNSPSC 43222901

Phase 1

Type Power Conditioner

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch