Sola Hevi-Duty 63-23-210-8 Power Conditioner, Voltage Regulator, 1000VA, 120-480 x 120-240

  • Mfr/Brand Name:

    Sola Hevi-Duty
  • Mfr Number:

    63-23-210-8
  • Rexel Part Number:

    69463
  • UPC:

    783472561667

Power Line Conditioner with Voltage Regulation, 1-Phase, MCR Hardwired Series, 60 Hz. VA: 1000. Voltage Inputs: 120, 208, 240, 480. Voltage Output: 120, 208, 240. HxWxD: 17"x9"x7".

$ 1,334.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sola Hevi-Duty

Mfr Part # 63-23-210-8

Rexel Part # 69463

UPC 783472561667

UNSPSC 43222901

Phase 1

Type Power Conditioner

Volt Amps 1000

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch