Sola Hevi-Duty SRA64C-060 Surge Protection Device, 60 Volts, 10 kAIC, Line to Ground

  • Mfr/Brand Name:

    Sola Hevi-Duty
  • Mfr Number:

    SRA64C-060
  • Rexel Part Number:

    340745
  • UPC:

    63089806015

Surge Protection Device, 60 Volts, Line to Ground 10 kAIC, 1.15 Inch Cube

$ 32.29 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Sola Hevi-Duty

Mfr Part # SRA64C-060

Rexel Part # 340745

UPC 63089806015

UNSPSC 39121610

Family / Style SRA

Interrupt Rating AC 10 kAIC

Mounting DIN Rail

Phase 1

Product Depth 1.15 in

Product Height 1.15 in

Product Width 1.15 in

Type Surge Protection Device

Volts AC 60

Place your Will Call order by clicking the cart button next to the appropriate Branch