Acme T169437 Constant Voltage Regulator, 5 KVA, 1PH, Multi-Voltage

  • Mfr/Brand Name:

    Acme
  • Mfr Number:

    T169437
  • Rexel Part Number:

    237717
  • UPC:

    047503694374

Constant Voltage Regulator, 5 KVA, Phase, 95/132 x 166/228 x 192/264 x 384/528 Volt AC Primary, 120/208/240 Volt AC Secondary

$ 8,273.83 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Acme

Mfr Part # T169437

Rexel Part # 237717

UPC 047503694374

UNSPSC 39121635

Family / Style T16

Mounting Surface

Type Constant Voltage Regulator

Volt Amps 5KVA

Volts AC Range 95/132 - 166/228 - 192/264 - 384/528 x 120/208/240

Place your Will Call order by clicking the cart button next to the appropriate Branch