ABB MCBH5-00 22mm Contact Block Holder, Modular

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    MCBH5-00
  • Rexel Part Number:

    671325
  • UPC:

    662019229751

Contact Block Holder. 22.5mm, Front Mount, Non-Metallic. For use with 22mm Pilot Devices and up to 5 Contact Blocks.

$ 4.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # MCBH5-00

Rexel Part # 671325

UPC 662019229751

UNSPSC 39121534

Family / Style Modular

Mounting 22.5 mm

Type Contact Block Holder

Volts AC Control 12

Volts AC Control Range 1-600

Volts DC Control 6

Volts DC Control Range 1-600

Place your Will Call order by clicking the cart button next to the appropriate Branch