Allen-Bradley 800F-PX02 Latch Mount, Plastic, 22.5 mm, 2NC Contact Block

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800F-PX02
  • Rexel Part Number:

    75795
  • UPC:

    66246811905

Latch Mount, Plastic, 22.5 mm, 2 Normally Closed, Screw Contact Block

$ 30.47 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800F-PX02

Rexel Part # 75795

UPC 66246811905

UNSPSC 39121533

Family / Style 800F

Material Plastic

Size 22.5 mm

Type Latch Mount

Place your Will Call order by clicking the cart button next to the appropriate Branch