Allen-Bradley 800F-PX11L Mount, Latch Block, with 1 NO Contacts, 1 NCLB Contact

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800F-PX11L
  • Rexel Part Number:

    55135
  • UPC:

    78118042099

Mount, Base, Plastic Latch, with 1 Normally Open, Contacts, 1 Normally Closed, Late Break, Contacts, Screw Terminals

$ 30.42 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800F-PX11L

Rexel Part # 55135

UPC 78118042099

UNSPSC 39122216

Family / Style 800F

Material Composite

Type Mounting Base

Place your Will Call order by clicking the cart button next to the appropriate Branch