Allen-Bradley 800F-PX31 Mount, Latch Block, with 3 NO Contacts, 1 NC Contact

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800F-PX31
  • Rexel Part Number:

    49350
  • UPC:

    78118075314

Mount, Base, Plastic Latch, with 3 Normally Open, Contacts, 1 Normally Closed, Contacts, Screw Terminals

$ 55.41 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800F-PX31

Rexel Part # 49350

UPC 78118075314

UNSPSC 39122221

Family / Style 800F

Material Composite

Type Mounting Base

Place your Will Call order by clicking the cart button next to the appropriate Branch