Allen-Bradley 800G-XLSM Contact Blocks, 2NO, Latch Mount, Screw Termination

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800G-XLSM
  • Rexel Part Number:

    66584
  • UPC:

    61132053583

Contact Blocks, 2 Normally Open, Latch Mount, Screw Termination

$ 105.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800G-XLSM

Rexel Part # 66584

UPC 61132053583

UNSPSC 39121512

Family / Style 800G

IP/NEMA Rating 4X

Material Plastic

Mounting Latch

Size 22.5 mm

Type Contact Block

Place your Will Call order by clicking the cart button next to the appropriate Branch