Eaton E22BA1 30mm Contact Block Holder for 22mm, E22

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E22BA1
  • Rexel Part Number:

    124382
  • UPC:

    782113466866

30.5 mm, Corrosion Resistant - Mounting Adapter, Supplied as a standard with operators. Provides contact block and light unit mounting . Order for replacement or to retrofit new contact blocks to existing E22 operators. Can be used with 22.5mm.

$ 4.85 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E22BA1

Rexel Part # 124382

UPC 782113466866

UNSPSC 39122221

Family / Style E22

Mounting 30.5 mm

Type Contact Block Holder

Volts AC Control 12

Volts AC Control Range 1-600

Volts DC Control 6

Volts DC Control Range 1-600

Place your Will Call order by clicking the cart button next to the appropriate Branch