Eaton E22BA11 Has Been Discontinued With No Replacement

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E22BA11
  • Rexel Part Number:

    263600
  • UPC:

    782113941783

22.5 mm, Non-metallic Heavy-Duty Accessory - 5-Way Mounting Adapter. Used With Non-illuminated Pushbutton Operator and 2-Position Selector Switch Operator. Has Been Discontinued With No Replacement

$ 7.11 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E22BA11

Rexel Part # 263600

UPC 782113941783

UNSPSC 39121522

Family / Style E22

Mounting 22.5 mm

Type Contact Block Holder

Volts AC Control 12

Volts AC Control Range 1-600

Volts DC Control 6

Volts DC Control Range 1-600

Place your Will Call order by clicking the cart button next to the appropriate Branch