Square D ZB5AA2 Push Button, 22.5mm, Flush, Black, Momentary, Operator Only

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB5AA2
  • Rexel Part Number:

    17029
  • UPC:

    78590135531

Push Button, 22.5mm, Flush, Black, Momentary, Operator Only, Non-Metallic

$ 13.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB5AA2

Rexel Part # 17029

UPC 78590135531

UNSPSC 39122216

Color Black

Family / Style ZB5

IP/NEMA Rating 1

Material Plastic

Mounting Panel

Size 22.5 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch