Square D ZB5AA9 Push Button, Flush, Multi-6 Color, 22.5mm, Operator Only, Plastic

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB5AA9
  • Rexel Part Number:

    15091
  • UPC:

    78590137629

Push Button, Flush, Multi-6 Color Caps, 22.5 mm, Operator Only, Plastic, NEMA 1/2/3/4/4X/12/13

$ 13.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB5AA9

Rexel Part # 15091

UPC 78590137629

UNSPSC 39121512

Color Multi-6 Color

Family / Style ZB5

IP/NEMA Rating 1

Material Plastic

Mounting Panel

Size 22.5 mm

Type Push Button

Place your Will Call order by clicking the cart button next to the appropriate Branch