Square D ZB6Y009 Pilot Device, Mounting Collar, 16mm, Plastic

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB6Y009
  • Rexel Part Number:

    250242
  • UPC:

    78590136702

Pilot Device, Mounting Collar, 16 mm, Plastic, 10 per Package

$ 2.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB6Y009

Rexel Part # 250242

UPC 78590136702

UNSPSC 39122216

Family / Style ZB6

Material Plastic

Mounting Screw

Size 16 mm

Type Pilot Device

Place your Will Call order by clicking the cart button next to the appropriate Branch