Eaton 28-2468-20 Pilot Device, Lamp, 3W, 60VAC, T3-1/4 Bayonet Base, 30mm

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    28-2468-20
  • Rexel Part Number:

    277354
  • UPC:

    782114869253

Pilot Device, Lamp, 3 Watt, 60 Volt AC, T3-1/4 Bayonet Base, 30 mm

$ 11.05 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 28-2468-20

Rexel Part # 277354

UPC 782114869253

UNSPSC 39121533

Family / Style 28

Mounting Device

Size T3 1/4

Type Pilot Device

Volts AC 60

Wattage 3

Place your Will Call order by clicking the cart button next to the appropriate Branch