GE 080BA9S120LA Indicator lamp, LED, Orange, 120VAC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    080BA9S120LA
  • Rexel Part Number:

    615339
  • UPC:

    78316600029

Indicator Lamp, LED Orange, 120 Volt AC

$ 18.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # 080BA9S120LA

Rexel Part # 615339

UPC 78316600029

UNSPSC 39121521

Color Orange

Family / Style 80

Size 22.5 mm

Type Indicator Lamp

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch