GE 080BA9S48LR Indicator lamp, LED, Red, 48VAC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    080BA9S48LR
  • Rexel Part Number:

    615367
  • UPC:

    78316625719

Indicator Lamp, LED Red, 48 Volt AC

$ 32.06 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # 080BA9S48LR

Rexel Part # 615367

UPC 78316625719

UNSPSC 39121521

Color Red

Family / Style 80

Size 22.5 mm

Type Indicator Lamp

Volts AC 48

Place your Will Call order by clicking the cart button next to the appropriate Branch