Square D 9001KM35LG Light Module, 30mm, 24V AC/DC, Transformer, LED, Green

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001KM35LG
  • Rexel Part Number:

    263532
  • UPC:

    78590102895

Light Module, 30 mm, 24 Volt AC/DC, Transformer, LED, Green

$ 116.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001KM35LG

Rexel Part # 263532

UPC 78590102895

UNSPSC 39121534

Color Green

Family / Style 9001

Size 30 mm

Type Light Module

Volts AC 24

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch