Square D 9001KM35LR Light Module, 30mm, 24V AC/DC, Transformer, LED, Red

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001KM35LR
  • Rexel Part Number:

    263539
  • UPC:

    78590117740

Light Module, 30 mm, 24 Volt AC/DC, Transformer, LED, Red

$ 116.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001KM35LR

Rexel Part # 263539

UPC 78590117740

UNSPSC 39121534

Color Red

Family / Style 9001

Size 30 mm

Type Light Module

Volts AC 24

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch