Eaton E30KLA2 Pilot Device, 30mm Contact Block, Multifunction, 1 NC, E30

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E30KLA2
  • Rexel Part Number:

    91682
  • UPC:

    782113218175

30.5 mm, Square Multifunction Standard Contact Block, 600V Rated. Contact Configuration: 1NC, Pressure Terminals.

$ 25.62 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E30KLA2

Rexel Part # 91682

UPC 782113218175

UNSPSC 39122221

Family / Style E30

Mounting 30.5 mm

Type Contact Block

Volts AC Control 12

Volts AC Control Range 1-600

Volts DC Control 6

Volts DC Control Range 1-600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch